Zurn Wilkins

Model 350ADA 4 in. Epoxy Coated Ductile Iron Flanged x Grooved 175 psi Backflow Preventer

Part #W350ADAOSYBGVFGLFP  |  Manufacturer Part #4-350ADAOSYBGVICFG

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With integral by-pass consisting of a water meter in series with a double check backflow preventer
  • With flanged outside stem & yoke inlet gate valve and grooved butterfly valve with integral supervisory switch outlet
  • Modular check design
  • Single access cover reduces maintenance down time

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61 Annex G

ASSE Standards: ASSE 1048

ASTM Specifications: ASTM A-276, ASTM A-536 Grade 4

AWWA Specifications: AWWA C-510, AWWA C-550, AWWA C-606

CSA Certified: CSA B64.5

Coating: Epoxy

Collection: Model 350ADA

End Connection 2: Grooved

End Connections: Flanged x Grooved

Height: 32-1/2 in

Lead Law Compliant: Yes

Maximum Pressure: 175 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Number of Handles: Two Handle

UL Listed: Yes

Valve Operator: Wheel Handle

Valve Seat Material: EPDM

Valve Type: Backflow Preventer

Width: 21-1/2 in