Zurn Wilkins

Model 350ADA 6 in. Epoxy Coated Ductile Iron Grooved 175 psi Backflow Preventer

Part #W350ADABGVICLFU  |  Manufacturer Part #6-350ADABGVIC

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With integral by-pass consisting of a water meter in series with a double check backflow preventer
  • Grooved x grooved butterfly valves with integral supervisory switches
  • Modular check design
  • Single access cover reduces maintenance down time

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASSE Standards: ASSE 1048

ASTM Specifications: [ASTM A-276, ASTM A-536 Grade 4]

AWWA Specifications: [AWWA C-510, AWWA C-550, AWWA C-606]

CSA Certified: CSA B64.5

Coating: Epoxy

Collection: Model 350ADA

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Height: 30-1/2 in

Lead Law Compliant: Yes

Length: 43 in

Material: Ductile Iron

Maximum Pressure: 175 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Two Handle

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Style: Grooved

Valve Operator: Wheel Handle

Valve Seat Material: EPDM

Valve Size: 6 in

Valve Type: Backflow Preventer

Weight: 287.5

Width: 24 in