Zurn Wilkins

Model 350ADA 6 in. Epoxy Coated Ductile Iron Grooved 175 psi Backflow Preventer

Part #W350ADABGVICU  |  Manufacturer Part #6-350ADABGVIC

Valve Size:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With integral by-pass consisting of a water meter in series with a double check backflow preventer
  • Grooved x grooved butterfly valves with integral supervisory switches
  • Modular check design
  • Single access cover reduces maintenance down time

Not Approved for Potable Water Applications

Documents

Specifications

Coating: Epoxy

Collection: Model 350ADA

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Height: 30-1/2 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 43 in

Material: Ductile Iron

Maximum Pressure: 175 psi

Maximum Temperature: 140

Valve Body Style: Grooved

Valve Operator: Wheel Handle

Valve Seat Material: EPDM

Valve Size: 6 in

Valve Type: Backflow Preventer

Weight: 287.5

Width: 24 in