6 in. Epoxy Coated Ductile Iron Grooved 175 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

Model 350ADA 6 in. Epoxy Coated Ductile Iron Grooved 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Model 350ADA 6 in. Epoxy Coated Ductile Iron Grooved 175 psi Backflow Preventer

  • Fast #
  • Part #W350ADALMNYCBGU
  • Item #5084176
  • Manufacturer Part #6-350ADALMNYCBG
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Less meter
  • With grooved end butterfly valves with integral supervisory switches
  • With integral by-pass consisting of a water meter in series with a double check backflow preventer
  • Approved in horizontal and vertical positions
  • Zurn Wilkins® compound check provides low headloss
  • Lowest life cycle costs in the backflow industry
  • Single access cover reduces maintenance down time
  • Modular check design
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.1
ASSE Standards:
ASSE 1015, ASSE 1048
ASTM:
ASTM A-276, ASTM A-536 Grade 4
AWWA:
AWWA C-510, AWWA C-550, AWWA C-606
CSA Certified:
CSA B64.5
Coating:
Epoxy
Collection:
Model 350ADA
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Height:
30-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
43 in
Material:
Ductile Iron
Maximum Temperature:
140
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Operator:
Wheel Handle
Valve Seat Material:
EPDM
Valve Size:
6 in
Valve Type:
Backflow Preventer
Weight:
400 lb
Weight Capacity:
24 lb
Width:
24 in