Zurn Wilkins

Model 350ADA 8 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

Part #W350ADACFMLFX  |  Manufacturer Part #8-350ADACFM

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Horizontal or vertical installation offers versatility and reduces installation time
  • Leak and unauthorized water use detection decreases costs over time
  • Patented Compound Check offers reliable performance and improved flow characteristics
  • Lack of threads or taps in cover and body reduces corrosion exposure
  • ASSE® Listed 1048
  • AWWA Compliant C510 (with gates only), and C550
  • CSA® Certified B64.5
  • UL® Classified
  • C-UL® Classified
  • FM® Approved

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61 Annex G, ANSI B16.1]

ASSE Standards: [ASSE 1047, ASSE 1048]

ASTM Specifications: [ASTM A-276, ASTM A-536 Grade 4]

AWWA Specifications: [AWWA C-510, AWWA C-550, AWWA C-606]

CSA Certified: CSA B64.5

Coating: Epoxy

Collection: Model 350ADA

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Height: 48-4/5 in

Lead Law Compliant: Yes

Length: 67 in

Material: Ductile Iron

Maximum Pressure: 175 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Number of Handles: Two Handle

Recommended Valve Application: Water

UL Listed: Yes

Valve Operator: Wheel Handle

Valve Seat Material: EPDM

Valve Size: 8 in

Valve Type: Backflow Preventer

Weight: 913

Width: 29-4/5 in