Zurn Wilkins

Model 350AR 10 in. Ductile Iron Flanged 175 psi Backflow Preventer

Part #W350ARNRSBDOM10  |  Manufacturer Part #10-350ARNRS-B-DOM

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to replace old, long lay length double check valve assemblies
  • Saves money, time, and manpower
  • Zurn Wilkins® compound check provides low headloss

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI B16.1

ASSE Standards: ASSE 1015

ASTM Specifications: ASTM A-276

AWWA Specifications: AWWA C-510, AWWA C-550, AWWA C-606

Collection: Model 350AR

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Lead Law Compliant: Yes

Material: Ductile Iron

Maximum Pressure: 175 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: Yes

Valve Size: 10 in