10 in. Ductile Iron Flanged 350 psi Backflow Preventer
Model 350AR 10 in. Ductile Iron Flanged 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With flanged end outside stem and yoke gate valves
- Modular check design
- For drop-in replacements installed between the backflow valve and the outlet shut-off valve
- Zurn Wilkins® compound check provides low headloss
- Designed to replace old, long lay length double check valve assemblies
- Single access cover reduces maintenance down time
-
Lead Law Compliant
Documents
Recommended Accessories
Specifications
- ANSI:
- ANSI 61, ANSI B16.1
- ASSE Standards:
- ASSE 1015
- ASTM:
- ASTM A-276, ASTM A-536
- AWWA:
- C510
- Application:
- Potable Water
- CSA Certified:
- Yes
- Coating:
- Electrostatic Epoxy
- Collection:
- Model 350AR
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 55 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 105-3/4 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Temperature Rating:
- 140
- UL Listed:
- Yes
- Valve Body Style:
- Grooved
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 10 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 208 lb
- Weight Capacity:
- 30.75 lb
- Width:
- 30-3/4 in