Zurn Wilkins

Model 350AR 2-1/2 in. Ductile Iron Flanged 175 psi Backflow Preventer

Part #W350ARBFVAL  |  Manufacturer Part #212-350ARBFV-A

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For drop-in replacements installed between the backflow valve and the outlet shut-off valve
  • With flanged end butterfly gate valves with integral supervisory switches
  • Modular check design
  • Single access cover reduces maintenance down time
  • Designed to replace old, long lay length double check valve assemblies
  • Zurn Wilkins® compound check provides low headloss

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI B16.1]

ASSE Standards: ASSE 1015

ASTM Specifications: ASTM A-276

AWWA Specifications: [AWWA C-510, AWWA C-550, AWWA C-606]

Collection: Model 350AR

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Lead Law Compliant: Yes

Material: Ductile Iron

Maximum Pressure: 175 psi

NSF Certified: No

UL Listed: No

Valve Size: 2-1/2 in