Zurn Wilkins Model 350AR 6 in. Ductile Iron Flanged 175 psi Backflow Preventer

W350ARBFVBU

Manufacturer Part #: 6-350ARBFV-B

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For drop-in replacements installed between the backflow valve and the outlet shut-off valve
  • With flanged end butterfly gate valves with integral supervisory switches
  • Modular check design
  • Single access cover reduces maintenance down time
  • Designed to replace old, long lay length double check valve assemblies
  • Zurn Wilkins® compound check provides low headloss

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B16.1
ASSE Standards
ASSE 1015
ASTM Specifications
ASTM A-276
AWWA Specifications
AWWA C-510, AWWA C-550, AWWA C-606
Collection
Model 350AR
End Connection 2
Flanged
End Connections
Flanged
Lead Law Compliant
Yes
Maximum Pressure
175 psi
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday