Zurn Wilkins

Model 350AST 2-1/2 in. Stainless Steel Flanged 175 psi Backflow Preventer

Part #W350ASTBGL  |  Manufacturer Part #212-350ASTBG

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel body and access covers offer corrosion-resistance
  • Lightweight design and short lay-length ensures easy, compact installation
  • Ideal for any Backflow Preventer replacement
  • Model 350ASTR available for custom length, drop-in replacements
  • ASSE® Listed 1015
  • AWWA Compliant C510 (with gates only), and C550
  • UL® Classified
  • C-UL® Classified
  • FM® Approved
  • CSA® Certified

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61 Annex G, ANSI B16.1 Class 125

ASSE Standards: ASSE 1015

ASTM Specifications: ASTM A-276

AWWA Specifications: AWWA C-510, AWWA C-550, AWWA C-606

CSA Certified: Yes

Collection: Model 350AST

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Height: 21 in

Lead Law Compliant: Yes

Length: 21-1/2 in

Material: Stainless Steel

Maximum Pressure: 175 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61 Annex G

Number of Handles: Two Handle

Recommended Valve Application: Water

Type: W350ASTBG

UL Listed: Yes

Valve Operator: Wheel Handle

Valve Seat Material: EPDM

Valve Size: 2-1/2 in

Valve Type: Backflow Preventer

Weight: 164

Width: 32-3/10 in