2-1/2 in. Stainless Steel Flanged 175 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

Model 350AST 2-1/2 in. Stainless Steel Flanged 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Model 350AST 2-1/2 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W350ASTOSYBGVICL
  • Item #4239549
  • Manufacturer Part #212-350ASTOSYBGVIC
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With flanged end outside stem and yoke gate valves
  • Short lay length for small space installation
  • With grooved end butterfly valves and integral supervisory switches
  • Corrosion-resistant
  • Improved flow characteristics, allowing for installation in lower-pressure systems
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI B16.1 Class 125
ASSE Standards:
ASSE 1015
ASTM:
ASTM A-276
AWWA:
AWWA C-510, AWWA C-550, AWWA C-606
CSA Certified:
Yes
Collection:
Model 350AST
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
22-3/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
31-7/8 in
Material:
Stainless Steel
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
2-1/2 in
Valve Type:
Backflow Preventer