Zurn Wilkins

Model 350AST 2-1/2 in. Stainless Steel Grooved 175 psi Backflow Preventer

Part #W350ASTBGVICL  |  Manufacturer Part #212-350ASTBGVIC

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With grooved end butterfly valves with integral supervisory switches
  • GL Handle; Coco Finish Shown at Right
  • Includes 1/2" Valves & 1 1/4" Pop-Up Drain

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI B16.1 Class 125]

ASSE Standards: ASSE 1015

ASTM Specifications: ASTM A-276

AWWA Specifications: [AWWA C-510, AWWA C-550, AWWA C-606]

CSA Certified: Yes

Collection: Model 350AST

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Height: 16-1/2 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 31-7/8 in

Material: Stainless Steel

Maximum Pressure: 175 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Recommended Valve Application: Water

UL Listed: Yes

Valve Operator: Wheel Handle

Valve Port Opening: Full Port

Valve Seat Material: EPDM

Valve Size: 2-1/2 in

Valve Type: Backflow Preventer