3 in. Epoxy Coated Stainless Steel Flanged 175 psi Backflow Preventer
350AST 3 in. Epoxy Coated Stainless Steel Flanged 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lightweight design and short lay-length ensures easy, compact installation
- Ideal for any Backflow Preventer replacement
- Stainless steel body and access covers offer corrosion-resistance
- C-UL® Classified
- AWWA Compliant C510 (with gates only), and C550
- UL® Classified
- ASSE® Listed 1015
- Model 350ASTR available for custom length, drop-in replacements
- CSA® Certified
- FM® Approved
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- Application:
- Waterworks
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- 350AST
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Faucet Mount:
- Vertical Mount
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 25-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 32-7/8 in
- Material:
- Ductile Iron, Stainless Steel
- Maximum Temperature:
- 33
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- Size:
- 3 in
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Inline
- Valve Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 130 lb
- Weight Capacity:
- 12.375 lb
- Width:
- 12-3/8 in
- cUPC Certified:
- Yes