3 in. Stainless Steel Flanged 175 psi Backflow Preventer
350AST 3 in. Stainless Steel Flanged 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightweight design and short lay-length ensures easy, compact installation
- Ideal for any Backflow Preventer replacement
- Stainless steel body and access covers offer corrosion-resistance
- C-UL® Classified
- AWWA Compliant C510 (with gates only), and C550
- UL® Classified
- ASSE® Listed 1015
- Model 350ASTR available for custom length, drop-in replacements
- CSA® Certified
- FM® Approved
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI B16.1 Class 125
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- CSA Certified:
- CSA
- Collection:
- 350AST
- Depth:
- 2-1/5 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 25-1/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 32-7/8 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 140
- NSF:
- NSF/ANSI/CAN 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- Size:
- 3 in
- Temperature Rating:
- 140
- UL Listed:
- Yes
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Double Check Valve Assembly