4 in. Stainless Steel Grooved 350 psi Backflow Preventer
Model 350ASTDA 4 in. Stainless Steel Grooved 350 psi Backflow Preventer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Metered bypass ensures cost-savings related to unauthorized water use and leaks
- High quality 304L grade stainless steel body and access covers reduces corrosion exposure
- Short lay-length ensures easy installation in compact spaces
- UL® Classified
- ASSE® Listed 1048
- AWWA Compliant C510 (with gates only), and C550
- Lead-free law compliant
- Compliant with horizontal and vertical installation
- FM® Approved
- C-UL® Classified
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI B16.1
- ASSE Standards:
- ASSE 1048
- AWWA:
- AWWA C-510
- Application:
- Water Lines
- CSA Certified:
- CSA
- Collection:
- Model 350ASTDA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 21 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 21-1/2 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 300, 304L, Buna-N
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Power Source:
- Electric
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Fire Protection, Water
- Schedule Class:
- 40
- Size:
- 4 in
- UL Listed:
- Yes
- Valve Body Style:
- Grooved
- Valve Disc Material:
- EPDM
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Noryl
- Valve Size:
- 4 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 151 lb
- Weight Capacity:
- 32.3 lb
- Width:
- 32-3/10 in