6 in. Ductile Iron Flanged 350 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

Model 350ASTDA 6 in. Ductile Iron Flanged 350 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Model 350ASTDA 6 in. Ductile Iron Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W350ASTDACFMU
  • Item #4876841
  • Manufacturer Part #6-350ASTDACFM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Metered bypass ensures cost-savings related to unauthorized water use and leaks
  • High quality 304L grade stainless steel body and access covers reduces corrosion exposure
  • Short lay-length ensures easy installation in compact spaces
  • UL® classified
  • ASSE® listed 1048
  • AWWA compliant C510 (with gates only), and C550
  • Lead-free law compliant
  • Compliant with horizontal and vertical installation
  • FM® approved
  • C-UL® classified
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI B16.42
ASSE Standards:
ASSE 1048
ASTM:
ASTM A-276
AWWA:
AWWA C-510, AWWA C-550
CSA Certified:
CSA B64.5
Collection:
Model 350ASTDA
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
39 in
IAPMO Listed -:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
49 in
Material:
Stainless Steel, Ductile Iron, Plastic, Rubber
Material Type:
300, 304L, Buna-N, Noryl®, EPDM
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
175
Pressure - Maximum:
350 psi
Recommended Valve Application:
Fire Protection, Potable Water, Waterworks
Schedule Class:
40
Size:
6 in
Temperature Range:
Up to 140 Deg F
UL Listed:
Yes
Valve Body Material:
304L Stainless Steel
Valve Disc Material:
EPDM
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Seat Material:
Noryl
Valve Size:
6 in
Valve Stem:
Outside
Valve Type:
Double Check Detector Assembly
Weight:
432 lb
Weight Capacity:
27 lb
Width:
27 in