6 in. Stainless Steel Flanged 175 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

Model 350AST 6 in. Stainless Steel Flanged 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Model 350AST 6 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W350ASTDAU
  • Item #4239552
  • Manufacturer Part #6-350ASTDA
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metered bypass ensures cost-savings related to unauthorized water use and leaks
  • High quality 304L grade stainless steel body and access covers reduces corrosion exposure
  • Short lay-length ensures easy installation in compact spaces
  • UL® Classified
  • ASSE® Listed 1048
  • AWWA Compliant C510 (with gates only), and C550
  • Lead-free law compliant
  • Compliant with horizontal and vertical installation
  • FM® Approved
  • C-UL® Classified
  • Requires Certification

Specifications

Collection:
Model 350AST
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
39 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
49 in
Material:
Stainless Steel
Maximum Temperature:
140
Pressure - Maximum:
175 psi
Valve Body Style:
Flanged
Valve Operator:
Wheel Handle
Valve Size:
6 in
Weight:
421.5 lb
Width:
27 in