6 in. Stainless Steel Flanged 350 psi Backflow Preventer
Model 350ASTR 6 in. Stainless Steel Flanged 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to replace old, long lay length double check assemblies
- 304L grade stainless steel body and spool
- 6" double check assembly with flanged OS&Y gate valves and custom sized spool
- UL® Classified and C-UL® Classified
- Low-lead law compliant
- ASSE® Listed and AWWA Compliant
- Single access cover reduces maintenance down time
- Reduces the cost of assembly replacement
Specifications
- ANSI:
- ANSI 61, ANSI B16.42 Class 150
- ASSE Standards:
- ASSE 1015
- ASTM:
- ASTM A-276
- AWWA:
- AWWA C-510, AWWA C-550
- Application:
- Potable Water
- CSA Certified:
- Yes
- Collection:
- Model 350ASTR
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Diameter:
- 15 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 38-7/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal, Vertical
- Length:
- 65-7/8 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Water
- Temperature Rating:
- 140
- UL Listed:
- Yes
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 362 lb
- Weight Capacity:
- 22.875 lb
- Width:
- 22-7/8 in