8 in. Epoxy Coated Stainless Steel Flanged 175 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

350AST 8 in. Epoxy Coated Stainless Steel Flanged 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

350AST 8 in. Epoxy Coated Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W350ASTOSYSTX
  • Item #4336209
  • Manufacturer Part #8-350ASTOSYST
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lightweight design and short lay-length ensures easy, compact installation
  • Ideal for any Backflow Preventer replacement
  • Stainless steel body and access covers offer corrosion-resistance
  • C-UL® Classified
  • AWWA Compliant C510 (with gates only), and C550
  • UL® Classified
  • ASSE® Listed 1015
  • Model 350ASTR available for custom length, drop-in replacements
  • CSA® Certified
  • FM® Approved
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510
CSA Certified:
CSA
Coating:
Epoxy
Collection:
350AST
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Polished Nickel
Diameter:
15 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Height:
14-1/5 in
IAPMO Listed -:
No
Installation Type:
Semi-flush Mount
Material:
Stainless Steel
Maximum Temperature:
140
NSF:
NSF/ANSI/CAN 61
NSF Certified:
Yes
Power Source:
Electric
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
Size:
8 in
Temperature Rating:
140
UL Listed:
Yes
Valve Body Style:
Grooved
Valve Size:
8 in
Valve Type:
Double Check Valve Assembly
Width:
15 in