8 in. Stainless Steel Flanged 350 psi Backflow Preventer
350ASTDA 8 in. Stainless Steel Flanged 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Metered bypass ensures cost-savings related to unauthorized water use and leaks
- High quality 304L grade stainless steel body and access covers reduces corrosion exposure
- Short lay-length ensures easy installation in compact spaces
- UL® Classified
- ASSE® Listed 1048
- AWWA Compliant C510 (with gates only), and C550
- Lead-free law compliant
- Compliant with horizontal and vertical installation
- FM® Approved
- C-UL® Classified
Specifications
- ANSI:
- ANSI B16.1, ANSI 61
- ASSE Standards:
- ASSE 1048
- AWWA:
- AWWA C-510
- Application:
- Water Lines
- CSA Certified:
- CSA
- Collection:
- 350ASTDA
- Depth:
- 5-1/2 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 47-3/16 in
- Installation Type:
- Horizontal, Vertical
- Length:
- 58 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 350 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Temperature Rating:
- 140
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Flanged
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Stem:
- Outside
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 960 lb
- Weight Capacity:
- 30.75 lb
- Width:
- 30-3/4 in