Zurn Wilkins

Model 350DA 10 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

Part #W350DA10  |  Manufacturer Part #10-350DA

Valve Size:

10 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Horizontal or vertical installation offers versatility and eases installation
  • Lowest lifecycle costs in the Backflow industry
  • Patented Compound Check offers reliable performance and improved flow characteristics
  • Leak and unauthorized water use detection decreases risk of damage and unnecessary costs
  • ASSE® Listed 1048
  • Meets the requirements of NSF/ANSI 61
  • AWWA Compliant C510
  • UL® Classified
  • C-UL® Classified
  • FM® Approved

Not Approved for Potable Water Applications

Documents

Specifications

Coating: Epoxy

Collection: Model 350DA

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Height: 55 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 72-9/10 in

Material: Ductile Iron

Maximum Pressure: 175 psi

Maximum Temperature: 140

Valve Body Style: Flanged

Valve Operator: Wheel Handle

Valve Size: 10 in

Weight: 1261

Width: 30-4/5 in