2 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

350DA 2 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

350DA 2 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W350DALLFK
  • Item #4801981
  • Manufacturer Part #2-350DAL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Less shut-off valves
  • Modular check design
  • Designed for installation on water lines in fire protection systems to protect against both back siphonage and backpressure of contaminated water into the potable water supply
  • UL® Classified
  • Lowest life cycle costs in the backflow industry
  • Approved in horizontal and vertical positions
  • Zurn Wilkins® compound check provides low head loss
  • Single access cover reduces maintenance down time
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI 61 Annex G, ANSI B16.1 Class 125
ASSE Standards:
ASSE 1048
ASTM:
ASTM A-276, ASTM A-536 Grade 4
AWWA:
AWWA C-510, AWWA C-550, AWWA C-606
CSA Certified:
CSA B64.5
Coating:
Epoxy
Collection:
350DA
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Height:
28-3/10 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
36-4/5 in
Material:
Ductile Iron
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
Size:
2 in
Temperature Rating:
140
UL Listed:
Yes
Valve Operator:
Wheel Handle
Valve Seat Material:
EPDM
Valve Size:
2 in
Valve Type:
Double Check Valve Assembly
Weight:
80 lb
Weight Capacity:
19.3 lb
Width:
19-3/10 in