Model 350DA 4 in. Ductile Iron Flanged OS&Y Body Sprinkler Valve

Part #W350DACFMLFP  |  Item #4802072  |  Manufacturer Part #4-350DACFM

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Horizontal or vertical installation offers versatility and eases installation
  • Lowest lifecycle costs in the Backflow industry
  • Patented Compound Check offers reliable performance and improved flow characteristics
  • Leak and unauthorized water use detection decreases risk of damage and unnecessary costs
  • ASSE® Listed 1048
  • CSA® Certified B64.5
  • AWWA Compliant C510
  • UL® Classified
  • C-UL® Classified
  • FM® Approved

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASSE Standards: ASSE 1048

AWWA Specifications: C510

CSA Certified: CSA

Coating: Fusion Epoxy

Collection: Model 350DA

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Height: 2-1/2 in

High Pressure: 175

Installation Type: [Horizontal Mount, Vertical Mount]

Lead Law Compliant: Yes

Length: 40-4/5 in

Material: [Plastic, Rubber, Stainless Steel]

Material Type: [300, Buna-N, Noryl®]

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Recommended Valve Application: [Fire Protection, Potable Water]

Temperature Range: Up to 140 Deg F

Temperature Rating: 140

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Body Style: OS&Y

Valve Disc Material: EPDM

Valve Operator: Hand Wheel

Valve Port Opening: Full Port

Valve Seat Material: EPDM

Valve Size: 4 in

Valve Type: Double Check Detector Assembly

Weight: 350

Width: 21-1/2 in