6 in. Ductile Iron Flanged 350 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

Model 350DA 6 in. Ductile Iron Flanged 350 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Model 350DA 6 in. Ductile Iron Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W350DALMLFU
  • Item #4801822
  • Manufacturer Part #6-350DALM
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • With flanged end outside stem and yoke gate valves
  • Less water meter
  • With integral by-pass consisting of a water meter in series with a double check backflow preventer
  • Approved in horizontal and vertical positions
  • Zurn Wilkins® compound check provides low headloss
  • Lowest life cycle costs in the backflow industry
  • Single access cover reduces maintenance down time
  • Modular check design
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASSE Standards:
ASSE 1048
AWWA:
AWWA C-510, AWWA C-606
Application:
Potable Water, Fire Protection
CSA Certified:
CSA B64.5
Coating:
Fusion Epoxy
Collection:
Model 350DA
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
39-1/2 in
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
49-3/10 in
Material:
Ductile Iron
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Recommended Valve Application:
Potable Water, Fire Protection, Water
Temperature Rating:
140
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Size:
6 in
Valve Type:
Double Check Detector Assembly
Weight:
570 lb
Weight Capacity:
23 lb
Width:
23 in