Model 350DA 8 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

Part #W350DALMNYCX  |  Item #4503664  |  Manufacturer Part #8-350DALMNYC

$ 7,367.00 EACH

Valve Size:

8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for installation on water lines in fire protection systems to protect against both backsiphonage and backpressure of contaminated water into the potable water supply
  • Less meter
  • With outside stem and yoke gate valves
  • Modular check design
  • Single access cover reduces maintenance down time
  • Zurn Wilkins® compound check provides low headloss
  • Lowest life cycle costs in the backflow industry
  • Approved in horizontal and vertical positions

Specifications

ANSI Specifications: ANSI B16.1

ASTM Specifications: [ASTM A-276, ASTM B-536]

AWWA Specifications: [AWWA C-510, AWWA C-606]

CSA Certified: Yes

Coating: Epoxy

Collection: Model 350DA

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

IAPMO Listed: Yes

Material: Ductile Iron

Maximum Pressure: 175 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

UL Listed: Yes

Valve Size: 8 in

Valve Type: Backflow Preventer