Model 350DA 2 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

Part #W350DALMLF  |  Manufacturer Part #2-350DALM

Starting at
$ 3,540.50 EACH

Valve Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With integral by-pass consisting of a water meter in series with a double check backflow preventer
  • With flanged end outside stem and yoke gate valves
  • Less water meter
  • Modular check design
  • Single access cover reduces maintenance down time
  • Zurn Wilkins® compound check provides low headloss
  • Lowest life cycle costs in the backflow industry
  • Approved in horizontal and vertical positions

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI B16.1]

ASSE Standards: ASSE 1048

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-606

CSA Certified: Yes

Coating: Epoxy

Collection: Model 350DA

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Height: 1-3/10 in

Lead Law Compliant: Yes

Length: 36-4/5 in

Material: Ductile Iron

Maximum Pressure: 175 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Recommended Valve Application: Water

Temperature Rating: 140

UL Listed: Yes

Valve Size: 2 in

Valve Type: Backflow Preventer

Weight: 180

Weight Capacity: 19.3

Width: 19-3/10 in