1 in. Cast Bronze Threaded 350 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

Model 350XL 1 in. Cast Bronze Threaded 350 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Model 350XL 1 in. Cast Bronze Threaded 350 psi Backflow Preventer

  • Fast #
  • Part #W350LXLDMFTG
  • Item #4930496
  • Manufacturer Part #1-350LXLDMFT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • EZSwap® pressure vessel reduces repair time and costs
  • Flush Tool (FLUSH) provides easy line flushing, saving up to 15 minutes per installation
  • Top-mounted test cocks allow for easy installation
  • CSA® Certified B64.5
  • ASSE® Listed 1015
  • IAPMO® Listed
  • Low-lead law compliant
  • Construction offers corrosion-resistance and winterization
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • AWWA Compliant C510
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI 61, ANSI B1.20.1
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510
Application:
Plumbing
CSA Certified:
CSA
Collection:
Model 350XL
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Faucet Mount:
Vertical Mount
Height:
5-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-5/8 in
Material:
Bronze
Maximum Temperature:
180
Minimum Temperature:
33
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Recommended Valve Application:
Plumbing, Water
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Seat Material:
Bronze
Valve Size:
1 in
Valve Type:
Double Check Valve Assembly
Weight:
4.446 lb
Weight Capacity:
5.5 lb
Width:
5-1/2 in
cUPC Certified:
Yes