Model 375XL 1-1/4 in. Reinforced Nylon FNPT 350 psi Backflow Preventer

Part #W375XLH  |  Item #3908826  |  Manufacturer Part #114-375XL

$ 910.42 EACH
(Pricing is for 1-1/4 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • EZSwap® Pressure Vessel is removable for easy access and added convenience
  • Flush Tool (FLUSH) provides easy line flushing, saving up to 15 minutes per installation
  • Durable UV resistant reinforced nylon EZSwap Pressure Vessel resists corrosion and mineral build-up to better withstand harsh conditions
  • Minimal bronze construction acts as theft deterrent
  • Low-lead law compliant
  • ASSE® Listed 1013
  • IAPMO® Listed
  • CSA® Certified B64.4
  • AWWA Compliant C511
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI B1.20.1]

ASSE Standards: ASSE 1013

AWWA Specifications: C511

Application: Plumbing

CSA Certified: CSA

Collection: Model 375XL

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Height: 2-1/2 in

High Pressure: 175

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 14-22/25 in

Material: [Reinforced Nylon, Stainless Steel]

Material Type: [300, Buna-N, Delrin®]

Maximum Pressure: 175 psi

Maximum Temperature: 33

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Recommended Valve Application: Potable Water

Temperature Range: Up to 180 Deg F

UL Listed: Yes

Valve Body Material: Stainless Steel

Valve Body Style: Inline

Valve Disc Material: Silicone

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1-1/4 in

Valve Type: Reduced Pressure Principle Assembly

Weight: 20.5

Weight Capacity: 11.5

Width: 6-1/4 in

cUPC Certified: Yes