Zurn Wilkins
Model 420 Threaded Cast Bronze 3/4 in. 175 psi BFP Vacuum Breaker
Part #W420F | Item #2190804 | Manufacturer Part #34-420
Valve Size:
3/4 inProduct Details
- FNPT x FNPT
- End connections: 3/4"
- Maximum temperature: 140° F
- Hydrostatic test pressure 350 psi
- Integral anti-freeze relief valve
- Replaceable thermoplastic modular cartridge
- Max water pressure 175 psi
Specifications
ANSI Specifications: ANSI B1.20.1
ASSE Standards: ASSE 1020
CSA Certified: Yes
Collection: Model 420
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Height: 7 in
IAPMO Listed: Yes
Lead Law Compliance Level: Not Approved for Potable Water Applications
Length: 8-4/5 in
Material: Cast Bronze
Maximum Pressure: 175 psi
NSF Certified: Yes
Recommended Valve Application: Water
UL Listed: No
Valve Body Style: Threaded
Valve Size: 3/4 in
Weight: 4.5
Width: 7-3/5 in