Model 460XL FNPT Bronze 1/2 in. 150 psi BFP Vacuum Breaker

Part #W460XLD  |  Item #3908881  |  Manufacturer Part #12-460XL

$ 256.04 EACH
(Pricing is for 1/2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Separate diaphragm seals air inlet from water supply, reducing or even eliminating spillage during installation
  • Modular design elements ease repair costs and time
  • Spill-resistant functionality is ideal for indoor point of use applications
  • Stainless steel springs and all bronze body resist corrosion
  • Low-lead law compliant
  • ASSE® Listed 1056
  • IAPMO® Listed
  • CSA® Certified
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • Meets the requirements of NSF/ANSI 61

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASSE Standards: ASSE 1056

Application: Waterworks

CSA Certified: CSA

Collection: Model 460XL

Color Finish: Cast Bronze

Color Finish Category: Bronze Tones

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Height: 1-11/16 in

Lead Law Compliant: Yes

Length: 4-15/16 in

Material: [Bronze, Delrin, Silicone, Stainless Steel]

Maximum Pressure: 150 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372

Temperature Rating: 180

Valve Body Material: Bronze

Valve Size: 1/2 in

Weight: 2.1

Weight Capacity: 2.75

Width: 2-3/4 in