FNPT Bronze 3/4 in. 150 psi BFP Vacuum Breaker
Model 460XL FNPT Bronze 3/4 in. 150 psi BFP Vacuum Breaker
Frequently Purchased Together
Product Details
- Modular design elements ease repair costs and time
- Spill-resistant functionality is ideal for indoor point of use applications
- Separate diaphragm seals air inlet from water supply, reducing or even eliminating spillage during installation
- CSA® Certified
- ASSE® Listed 1056
- IAPMO® Listed
- Low-lead law compliant
- Stainless steel springs and all bronze body resist corrosion
- ANSI 61
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1056
- CSA Certified:
- CSA
- Collection:
- Model 460XL
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cast Bronze
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Mount:
- Vertical Mount
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 7 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-4/5 in
- Material:
- Bronze, Plastic, Stainless Steel
- Material Type:
- Delrin®, Silicone
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Origin:
- Domestic
- Overall Depth:
- 8-4/5 in
- Overall Height:
- 7 in
- Overall Length:
- 8-4/5 in
- Overall Width:
- 7-3/5 in
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- Size:
- 3/4 in
- Valve Body Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Vacuum Breaker Assembly
- Weight:
- 5 lb
- Weight Capacity:
- 7.6 lb
- Width:
- 7-3/5 in
- cUPC Certified:
- Yes