Model 475 10 in. Flanged Ductile Iron Reduced Pressure Principle Assembly

Part #W475OSY10  |  Item #2437714  |  Manufacturer Part #10-475OSY

$ 14,154.00 EACH

Valve Size:

10 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • N-Pattern provides a small footprint and space saving design for retrofit or new installation
  • Patented Compound Check increases reliability and decreases headloss
  • Epoxy coated ductile iron body provides corrosion-resistance
  • 475 single access cover reduces repair time
  • Low-lead law compliant
  • ASSE® Listed 1013
  • AWWA Compliant C511 (with gates only), and C5
  • CSA® Certified
  • IAPMO® Listed
  • UL® and C-UL® Listed

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI B16.1 Class 12, ANSI 61]

ASSE Standards: ASSE 1013

AWWA Specifications: C511

Application: Waterworks

CSA Certified: CSA

Coating: Fusion Epoxy

Collection: Model 475

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Height: 54 in

High Pressure: 175

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 55 in

Material: Ductile Iron

Maximum Pressure: 175 psi

Maximum Temperature: 33

NSF Certified: Yes

NSF Specifications: NSF 61

Recommended Valve Application: Potable Water

Temperature Range: Up to 140 Deg F

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Body Style: Inline

Valve Port Opening: Full Port

Valve Seat Material: Stainless Steel

Valve Size: 10 in

Valve Stem: Outside

Valve Type: Reduced Pressure Principle Assembly

Weight: 1295

Weight Capacity: 45

Width: 45 in