Zurn Wilkins

Model 475DA 10 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

Part #W475DACFMLF10  |  Item #4802136  |  Manufacturer Part #10-475DACFM

$ 17,255.50 EACH

Valve Size:

10 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For low health hazard fire applications
  • Space saving "N" pattern design
  • With flanged end outside stem and yoke gate valves
  • The by-pass assembly consists of a water meter in series with a reduced pressure principle backflow preventer
  • With meter
  • Zurn Wilkins® compound check provides low headloss
  • Single access cover reduces maintenance down time
  • Small footprint for easy fire protection retrofits
  • Assembled in "N" pattern
  • Allows for vertical up flow in a "Z" pattern

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B16.1

ASSE Standards: ASSE 1047

ASTM Specifications: [ASTM A-276, ASTM A-536]

AWWA Specifications: [AWWA C-550, AWWA C-606]

Coating: Epoxy

Collection: Model 475DA

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Height: 54 in

Lead Law Compliant: Yes

Length: 55 in

Material: Ductile Iron

Maximum Pressure: 175 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Recommended Valve Application: Water

UL Listed: Yes

Valve Operator: Wheel Handle

Valve Seat Material: EPDM

Valve Size: 10 in

Valve Type: Backflow Preventer

Weight: 1225

Weight Capacity: 45

Width: 45 in