Model 500 1 in. 300 psi Cast Bronze Union FNPT x FNPT Pressure Reducing Valve

Part #W500YSBRG  |  Item #503977  |  Manufacturer Part #1-500YSBR

Valve Size:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • FNPT x FNPT
  • Maximum temperature: 140° F
  • Reduced pressure range 25 psi to 75 psi
  • Factory preset 50 psi
  • Y Strainer: Yes

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI B16.22]

ASSE Standards: ASSE 1003

ASTM Specifications: [ASTM A-229, ASTM B-16, ASTM B-584]

CSA Certified: Yes

Collection: Model 500

End Connection 1: Union FNPT

End Connection 2: FNPT

End Connections: Union FNPT x FNPT

Height: 6-1/2 in

IAPMO Listed: Yes

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 6-2/5 in

Material: Cast Bronze

Maximum Pressure: 300 psi

Maximum Temperature: 140

NSF Certified: Yes

Valve Body Style: Threaded

Valve Seat Material: Stainless Steel

Valve Size: 1 in

Valve Type: Pressure Reducing Valve

Weight: 9

Width: 3-3/10 in