Zurn Wilkins

Model 500HLR 1-1/4 in. 125 psi Cast Bronze Flanged Pressure Reducing Valve

Part #W500HLRH  |  Manufacturer Part #114-500HLR

Valve Size:

1-1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Union X Female NPT
  • Maximum temperature: 140° F
  • Reduced pressure range 10 psi to 125 psi
  • Code approvals: ASSE 1003
  • Factory preset 50 psi

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI B16.22]

ASSE Standards: ASSE 1003

ASTM Specifications: [ASTM A-229, ASTM B-16, ASTM B-584]

CSA Certified: Yes

Collection: Model 500HLR

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Height: 4-4/5 in

IAPMO Listed: Yes

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 8-3/10 in

Material: Cast Bronze

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

Valve Body Style: Threaded

Valve Seat Material: Stainless Steel

Valve Size: 1-1/4 in

Valve Type: Pressure Reducing Valve

Weight: 8

Width: 8-3/10 in