1-1/2 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve

You last purchased this on
 
Zurn Wilkins

Model 500XL 1-1/2 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Model 500XL 1-1/2 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve

  • Fast #
  • Part #W500XLJ
  • Item #3908854
  • Manufacturer Part #112-500XL
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • High-flow capacity suits commercial or industrial pressure reduction applications
  • Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
  • Short lay length and compact design allow it to install in tight spaces
  • City of Los Angeles Approved
  • IAPMO® Listed
  • CSA® Certified
  • ASSE® Listed
  • Lead-free
  • ANSI 61
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B1.20.1, ANSI B16.22
ASSE Standards:
ASSE 1003
Application:
Commercial, Potable Water
CSA Certified:
CSA
Collection:
Model 500XL
Color Finish Category:
Bronze Tones
Color Finish Name:
Cast Bronze
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Height:
10-3/10 in
IAPMO Listed -:
Yes
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9-3/10 in
Material:
Cast Bronze, Rubber
Material Type:
Buna-N, EPDM
Maximum Temperature:
140
Minimum Temperature:
33
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
75
Pressure - Low:
25
Pressure - Maximum:
300 psi
Pressure - Minimum:
25 psi
Recommended Valve Application:
Water
Size:
1-1/2 in
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Seat Material:
Stainless Steel
Valve Size:
1-1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
12.3 lb
Weight Capacity:
5.3 lb
Width:
5-3/10 in
cUPC Certified:
Yes