Model 500XL 1-1/4 in. Bronze FNPT Union x FNPT Pressure Reducing Valve

Part #W500XLHRH  |  Item #3966435  |  Manufacturer Part #114-500XLHR

$ 600.50 EACH
(Pricing is for 1-1/4 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Short lay length and compact design allow it to install in tight spaces
  • High-flow capacity suits commercial or industrial pressure reduction applications
  • Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
  • Lead-free
  • ASSE® Listed
  • IAPMO® Listed
  • CSA® Certified
  • City of Los Angeles Approved
  • Meets the requirements of NSF/ANSI 61

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI B1.20.1]

CSA Certified: Yes

Collection: Model 500XL

End Connection 1: Union FNPT

End Connection 2: FNPT

End Connections: Union FNPT x FNPT

Height: 5-4/5 in

High Pressure: 300

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 8-3/10 in

Material: Bronze

NSF Certified: Yes

NSF Specifications: NSF 61

Recommended Valve Application: Water

Temperature Rating: 140

UL Listed: No

Valve Body Material: Bronze

Valve Seat Material: Stainless steel

Valve Size: 1-1/4 in

Valve Type: Pressure Reducing Valve

Weight: 6.6

Weight Capacity: 8.3