3 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve
Model 500XL 3 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve
Frequently Purchased Together
Product Details
- High-flow capacity suits commercial or industrial pressure reduction applications
- Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
- Short lay length and compact design allow it to install in tight spaces
- ASSE® Listed
- ANSI 61
- Lead-free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B1.20.1, ANSI B16.22
- ASSE Standards:
- ASSE 1003
- Application:
- Commercial, Potable Water
- Collection:
- Model 500XL
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cast Bronze
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Height:
- 16-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-3/16 in
- Material:
- Cast Bronze, Rubber
- Material Type:
- Buna-N, EPDM
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 75
- Pressure - Low:
- 25
- Pressure - Maximum:
- 300 psi
- Pressure - Minimum:
- 25 psi
- Recommended Valve Application:
- Water
- Size:
- 3 in
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 43.8 lb
- Weight Capacity:
- 8 lb
- Width:
- 8 in
- cUPC Certified:
- Yes