Model 500XL 3 in. Cast Bronze FNPT Pressure Reducing Valve

Part #W500XLYSBRM  |  Item #3908910  |  Manufacturer Part #3-500XLYSBR

$ 4,235.70 EACH
(Pricing is for 3 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Highly durable, threaded bell provides easy access to cartridge internals
  • Wye strainer protects against sediment and debris for reduced maintenance costs
  • High flow capacity for commercial or industrial pressure reduction applications
  • 20 mesh stainless steel strainer resists corrosion and allows valve to meet residential compliance code
  • Low-lead law compliant
  • NSF® Listed - Standard 61 & 372
  • Certified to NSF/ANSI 372 by IAPMO R&T

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI B1.20.1, ANSI B16.22]

CSA Certified: Yes

Collection: Model 500XL

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Height: 5-4/5 in

High Pressure: 300

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 11 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Recommended Valve Application: Water

Temperature Range: Up to 140 Deg F

Temperature Rating: 140

UL Listed: No

Valve Body Material: Cast Bronze

Valve Seat Material: Stainless Steel

Valve Size: 3 in

Valve Type: Pressure Reducing Valve

Weight: 57.76

Weight Capacity: 8

Width: 8 in