Model 500XL LF 1-1/2 PRV FNPT UNION X FNPT

Part #W500XLGJ  |  Item #4828713  |  Manufacturer Part #112-500XLG

$ 915.50 EACH

Type:

W500XLGJ

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Short lay length and compact design allow it to install in tight spaces
  • High-flow capacity suits commercial or industrial pressure reduction applications
  • Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
  • Lead-free
  • ASSE® Listed
  • IAPMO® Listed
  • CSA® Certified
  • City of Los Angeles Approved
  • Meets the requirements of NSF/ANSI 61
  • Meets the requirements of NSF/ANSI 61

Lead Law Compliant

Documents

Specifications

CSA Certified: CSA

Collection: Model 500XL

End Connection 1: Union FNPT

End Connection 2: FNPT

End Connections: Union FNPT x FNPT

Height: 1-3/10 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 9-3/10 in

Material: Cast Bronze

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Temperature Rating: 140

Type: W500XLGJ

Valve Size: 1-1/2 in

Valve Stem: Standard

Valve Type: Pressure Reducing Valve

Weight: 12.5

Weight Capacity: 5.3

Width: 5-3/10 in