Model 600XL 1/2 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve

Part #W600XLLPVD  |  Item #4221396  |  Manufacturer Part #12-600XLLPV

$ 180.50 EACH
(Pricing is for 1/2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fiber union gasket ensures fast installation
  • Durable construction ensures low maintenance and lifecycle costs
  • Inlet pressure changes with balanced design features to protect the system
  • Stainless steel strainer screen features single-cap removal
  • Threaded bell provides easier access than bolted on bells
  • Low-lead law compliant
  • ASSE® Listed 1003
  • IAPMO® Listed
  • City of Los Angeles Approved
  • Meets the requirements of NSF/ANSI 61

Lead Law Compliant

Documents

Specifications

CSA Certified: Yes

Collection: Model 600XL

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Height: 2-1/2 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 5-1/2 in

Material: Cast Bronze

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Temperature Rating: 140

Valve Body Style: 1 piece

Valve Seat Material: Stainless Steel

Valve Size: 1/2 in

Valve Type: Pressure Reducing Valve

Weight: 2.878

Weight Capacity: 2.8

Width: 2-4/5 in