Model 600XL 2 in. 75# 300 psi Cast Bronze Copper Sweat Pressure Reducing Valve

Part #W600CK  |  Item #1589327  |  Manufacturer Part #2-600C

Valve Size:

2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maximum temperature: 140° F
  • Reduced pressure range (Standard) 25 psi to 75 psi
  • Factory preset 50 psi
  • Hydrostatic test pressure 300 psi

Not Approved for Potable Water Applications

Documents

Specifications

ASSE Standards: ASSE 1003

ASTM Specifications: [ASTM B-16, ASTM B-584]

CSA Certified: Yes

Collection: Model 600XL

End Connection 1: Copper Sweat

End Connection 2: Copper Sweat

End Connections: Copper Sweat

Height: 10-9/10 in

IAPMO Listed: Yes

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Cast Bronze

Maximum Pressure: 300 psi

Maximum Temperature: 140

NSF Certified: Yes

Pressure Class: 75#

Valve Body Style: Sweat

Valve Seat Material: Stainless Steel

Valve Size: 2 in

Valve Type: Pressure Reducing Valve

Weight: 20

Width: 6-1/2 in