3/4 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve

You last purchased this on
 
Zurn Wilkins

600XL 3/4 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve

  • Fast #
  • Part #W600XLMF
  • Item #4710378
  • Manufacturer Part #34-600XLM
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

600XL 3/4 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable construction ensures low maintenance and lifecycle costs
  • Inlet pressure changes with balanced design features to protect the system
  • Fiber union gasket ensures fast installation
  • IAPMO® Listed
  • Low-lead law compliant
  • ASSE® Listed 1003
  • Threaded bell provides easier access than bolted on bells
  • Stainless steel strainer screen features single-cap removal
  • ANSI 61
  • City of Los Angeles Approved
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1003
CSA Certified:
CSA
Collection:
600XL
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
5-1/2 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/2 in
Material:
Cast Bronze
Maximum Temperature:
140
Minimum Temperature:
33
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
300 psi
Recommended Valve Application:
Water
Size:
3/4 in
Temperature Rating:
140
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve
Weight:
3.134 lb
Weight Capacity:
2.8 lb
Width:
2-4/5 in
cUPC Certified:
Yes