Model 600XL 3/4 in. 400 psi Bronze Female Pressure Reducing Valve

Part #W610XLLUSCF  |  Item #4780820  |  Manufacturer Part #34-610XLLUSC

$ 205.50 EACH

Valve Size:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fiber union gasket ensures fast installation
  • Durable construction ensures low maintenance and lifecycle costs
  • Inlet pressure changes with balanced design features to protect the system
  • Stainless steel strainer screen features single-cap removal
  • Threaded bell provides easier access than bolted on bells
  • Low-lead law compliant
  • ASSE® Listed 1003
  • IAPMO® Listed
  • City of Los Angeles Approved
  • Meets the requirements of NSF/ANSI 61

Lead Law Compliant

Documents

Specifications

CSA Certified: Yes

Collection: Model 600XL

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Height: 2-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 5-1/2 in

Material: Bronze

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Temperature Rating: 140

Valve Seat Material: Stainless Steel

Valve Size: 3/4 in

Valve Type: Pressure Reducing Valve

Weight: 2.936

Weight Capacity: 2.8

Width: 2-4/5 in