Model 600XL 3/4 in. Cast Bronze Union FNPT x FNPT Pressure Reducing Valve

Part #W600XLHLRF  |  Item #4570589  |  Manufacturer Part #34-600XLHLR

$ 186.50 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fiber union gasket ensures fast installation
  • Durable construction ensures low maintenance and lifecycle costs
  • Inlet pressure changes with balanced design features to protect the system
  • Stainless steel strainer screen features single-cap removal
  • Threaded bell provides easier access than bolted on bells
  • Low-lead law compliant
  • ASSE® Listed 1003
  • IAPMO® Listed
  • City of Los Angeles Approved
  • Meets the requirements of NSF/ANSI 61

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

CSA Certified: Yes

Collection: Model 600XL

End Connection 1: Union FNPT

End Connection 2: FNPT

End Connections: Union FNPT x FNPT

Height: 2-1/2 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 5-1/2 in

Material: Cast Bronze

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Recommended Valve Application: Water

Temperature Rating: 140

Valve Seat Material: Stainless Steel

Valve Size: 3/4 in

Valve Type: Pressure Reducing Valve

Weight: 3.134

Weight Capacity: 2.8

Width: 2-4/5 in