Zurn Wilkins

Model 600XLDM 1 in. 300 psi Cast Bronze and 300L Stainless Steel Double Male Meter Pressure Reducing Valve

Part #W600XLDMHRG  |  Manufacturer Part #1-600XLDMHR

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for installation in meter setters
  • Standard equipped as sealed cage for below grade applications
  • Integral strainer is easily cleaned with the removal of a single cap

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1003

ASTM Specifications: ASTM B-16, ASTM B-584

CSA Certified: Yes

Collection: Model 600XLDM

End Connection 1: Double Male Meter

End Connection 2: Double Male Meter

End Connections: Double Male Meter

Height: 6-1/2 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 6-7/16 in

Material: Cast Bronze, Stainless Steel

Material Type: 300L

Maximum Pressure: 300 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61

Valve Seat Material: Stainless Steel

Valve Size: 1 in

Valve Type: Pressure Reducing Valve

Weight: 5.47

Width: 3-1/4 in