Model 850 1-1/2 in. Bronze Full Port FNPT 600# Ball Valve

Part #W850TJ  |  Item #1803411  |  Manufacturer Part #112-850T

Valve Size:

1-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASTM Specifications: ASTM B-584

Collection: Model 850

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Height: 5-3/10 in

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 8-9/10 in

Material: Bronze

Maximum Pressure: 600 psi

Maximum Temperature: 350

NSF Certified: No

Pressure Class: 600#

Recommended Valve Application: [Steam, Air, Water, Gas, Oil]

UL Listed: No

Valve Body Style: Threaded

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1-1/2 in

Valve Type: Ball Valve

Weight: 3.5

Width: 8-3/5 in