Zurn Wilkins

Model 850XL 1 in. Bronze Full Port Union FNPT x FNPT 400# Ball Valve

Part #W850TUXLG  |  Manufacturer Part #1-850TUXL

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quarter-turn , full port ball valves
  • Bronze body construction with hard chromed brass ball
  • Used on Wilkins® small diameter backflow assemblies

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

Collection: Model 850XL

End Connection 1: Union FNPT

End Connection 2: FNPT

End Connections: Union FNPT x FNPT

FM Approved: No

Height: 5-3/5 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 2-3/5 in

Material: Bronze

Maximum Pressure: 600 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Pressure Class: 400#

Recommended Valve Application: [Commercial, Industrial, Residential]

UL Listed: No

Valve Body Style: Threaded

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1 in

Valve Type: Ball Valve

Weight: 1.8

Width: 5-3/10 in