Zurn Wilkins
Model 975XL2 1-1/4 in. Cast Bronze FNPT Backflow Preventer
Part #W975XL2H | Item #3908885 | Manufacturer Part #114-975XL2
Valve Size
Product Details
- Easy access to first check simplifies debris removal
- Repair kit allows for a quick fix, instead of a full replacement
- Entire unit serviceable in line
- Pre-assembled with backflow, pressure regulation, and strainer components
- Low-lead law compliant
- ASSE® Listed 1013
- IAPMO® Listed
- CSA® Certified B64.4
- AWWA Compliant C511
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
Specifications
ANSI Specifications: ANSI B1.20.1
ASSE Standards: ASSE 1013
ASTM Specifications: ASTM B-584
AWWA Specifications: AWWA C-511
Application: Plumbing
CSA Certified: CSA B64.4
Collection: Model 975XL2
Color Finish: Cast Bronze
Color Finish Category: Bronze Tones
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
FM Approved: No
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in
Height: 11-3/4 in
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 17 in
Material: [Plastic, Rubber, Silicone, Stainless Steel]
Material Type: [300, Buna-N, Noryl®]
Maximum Pressure: 175 psi
Maximum Temperature: 180
NSF Certified: Yes
NSF Specifications: NSF 61
Number of Handles: Two Handle
Recommended Valve Application: Water
Temperature Rating: 33
UL Listed: Yes
Valve Body Material: Cast Bronze
Valve Body Style: Inline
Valve Operator: T-Handle
Valve Port Opening: Full Port
Valve Seat Material: Silicone
Valve Size: 1-1/4 in
Valve Type: Reduced Pressure Principle Assembly
Weight: 28
Weight Capacity: 12
Width: 6-1/4 in