1 in. Cast Bronze Threaded 350 psi Backflow Preventer
Model 975XL2 1 in. Cast Bronze Threaded 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With street elbows
- Individual access covers for ease of repair
- Provides high hazard backflow protection in all market segments
- ASSE listed 1013 and IAPMO listed
- CSA certified B64.4
- Short lay length eases replacement labor costs
- Wye pattern design for short lay length
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI B1.20.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- Application:
- Potable Water
- CSA Certified:
- CSA B64.4
- Collection:
- Model 975XL2
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 6-7/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13-1/4 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Potable Water, Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Bronze
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Silicone
- Valve Size:
- 1 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 11.856 lb
- Weight Capacity:
- 10.25 lb
- Width:
- 10-1/4 in
- cUPC Certified:
- Yes